Beli beli pelumas food grade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Mulai

    Rp989.900

    JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Deskripsi:
    Food grade anti-seize is NSF H1 certified for use on food processing machinery or wherever incidental food contact is possible. It's white to show contaminants. It prevents fittings, bushings, flanges, and other components from sticking together or seizing.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Conductive: Yes
    • Flammability: Non-Flammable
    • Maximum Pressure: Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter
    • Metal Free: No
    • Minimum Operating Temperature (°F): -65
    • Odorless: No
    • USDA Certified Biobased Product: No
    • VOC Content (%): 0 (zero)
    • Water Resistant: Yes
  2. Parker Brass Compression Tube Fittings for Instrumentation Lines
    Mulai

    Rp349.900

    Parker Brass Compression Tube Fittings for Instrumentation Lines
    Deskripsi:
    Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • Fitting Material: Brass
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  3. KRISBOW Shelving Steel (Rak Baja / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  4. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  5. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  6. ASCO Solenoid Valve Coils
    Mulai

    Rp3.199.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  7. Parker General Purpose Nylon Tubing (Selang Nilon)
    Mulai

    Rp439.900

    Parker General Purpose Nylon Tubing (Selang Nilon)
    Deskripsi:
    High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.
    atribut:
    • Autoclavable: No
    • Fitting Compatibility: Compression; Push-to-Connect
    • Material: Nylon
    • Maximum Operating Temperature (°F): 200
    • Petroleum Product Compatibility: Lubricants
    • Reinforcement: Not Reinforced
    • Resistance Properties: Abrasion Resistant; Chemical Resistant
    • Stripe Color: No Stripe
  8. DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp399.900

    DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Power Source: Hand Operated
  9. Shima Plam Fit Glove (Sarung Tangan)
    18%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Shima Plam Fit Glove (Sarung Tangan)
    Deskripsi:
    Cari sarung tangan merk palmfit warna hitam? Kami sebagai salah satu perusahaan yang bergerak di bidang penjualan dan pengadaan peralatan dan perlengkapan safety menyediakan berbagai jenis sarung tangan, mulai dari sarung tangan katun, rubber glove warna hitam, sarung tangan nitrile, terus sarung tangan kulit khusus untuk pengelasan, dan lain sebagainya.Kami juga memiliki sarung tangan coating dari berbagai pilihan warna dan ukuran yang merupakan produk palmfit, mulai dari warna hitam dan putih, serta ukuran yang bervariasi, mulai dari yang paling kecil (S), M, hingga L. Sarung tangan ini merupakan salah satu jenis sarung tangan yang terdapat coating. Berfungsi untuk melindungi tangan dari benda kerja. Bahannya yang elastis, nyaman, dan fleksibel, sangat pas digunakan sebagai salah satu perlengkapan safety. Terdapat beberapa warna dan ukuran yang bisa Anda pilih.
    atribut:
    • Type: Palm fit Black
    • Knitting: good elasticity, comfort, and good flexibility
    • PU Coating: good wear resistance and slip resistance qualities
  10. SAN Office Cabinet Faber (Filling Cabinet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SAN Office Cabinet Faber (Filling Cabinet)
    Deskripsi:
    Pintu ayun 1/2 kaca dengan 2 laci
    atribut:
    • Plate Thickness (mm): 0.8
  11. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp4.399.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  12. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  13. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
Daftar Harga beli pelumas food grade Terbaru November 2026
JET-LUBE Anti-Seize Compound (Pelumas Anti Karat Ulir)Rp989.900
Parker Brass Compression Tube Fittings for Instrumentation LinesRp349.900
KRISBOW Shelving Steel (Rak Baja / Rak Gudang)Rp1.499.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp8.900
WESTWARD Grease Gun (Pistol Gemuk)Rp489.900
ASCO Solenoid Valve CoilsRp3.199.900
Parker General Purpose Nylon Tubing (Selang Nilon)Rp439.900
DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp399.900
Shima Plam Fit Glove (Sarung Tangan)Rp8.900
TOUGH GUY Pipe HVAC Brush (Sikat Pembersih Pipa)Rp119.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)